Shop All LED Light Bulbs
Satco
7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
Mfr # S11907
Zoro # G7411469
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V-277V
- Watts 7W
Product Information
- Brand Satco
- MFR # S11907
- Zoro # G7411469
- UPC # 045923119071
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.83 in |
Length | 20.91 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Miniature Bi Pin |
Bulb Color Temp. | 3000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 7W |
Light Technology | LED |
Lumens | 700L |
Bulb Beam Angle | 240 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Bulb Finish | Frost |
Item | Bulb,LED,7W,T5,Miniature Bi Pin Base,LFL |
CRI | 82 |
Housing Material | Glass |
Flourescent Equivalent | 13W |
Description
Bulb,LED,7W,T5,Miniature Bi Pin Base,LFL, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fcfte9w827 replacement light bulb lamp, 2PK (FCFTE9W827 FULHAM)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/8 in L (HM60R)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Donsbulbs, 500Ps40/Rs-130V (500PS40/RS-130V)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- Satco LED Light Bulbs