Shop All LED Retrofit Kits
Satco
7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V
Mfr # S9729
Zoro # G6062073
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7.5W
- Lumens 460L
- Dimmable Yes
- Voltage 12V
- Color Temperature 3000K
Product Information
- Brand Satco
- MFR # S9729
- Zoro # G6062073
- UPC # 045923097294
- Country of Origin China
- Category LED Retrofit Kits
Details
Item | Bulb,LED,7.5W,12V,Retrofit,GU5.3/GX5 |
Watts | 7.5W |
Lumens | 460L |
Dimmable | Yes |
Voltage | 12V |
Color Temperature | 3000K |
Standards | Not Listed |
Finish | White / Frosted |
Energy Star Compliant Compliant | No |
Description
Bulb,LED,7.5W,12V,Retrofit,GU5.3/GX5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- CURRENT GE 7W Day Par38 Bulb (38461)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- Satco LED Retrofit Kits