Shop All Decorative Light Bulbs
Satco
7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded
Mfr # S3795
Zoro # G0967549
Sold in multiples of 10 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Finish Gloss White
- Light Bulb Dia. 1.38 in.
- Voltage 120V
- Max Overall Bulb Length 2.25 in.
Product Information
- Brand Satco
- MFR # S3795
- Zoro # G0967549
- UPC # 045923037955
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 2.25 in. |
Details
Item | Bulb,Incandescent,7.5W,S11,Medium Base |
Dimmable | Yes |
Bulb Finish | Gloss White |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,S11,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- CELEBRATIONS Led Net Cw 100Ct (40806-71)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- Satco Decorative Light Bulbs