Shop All Decorative Light Bulbs
Satco
75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V
Mfr # S3228
Zoro # G0967576
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Bulb Finish Blue
- Max Overall Bulb Length 5.38 in.
- Bulb Beam Angle 0
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S3228
- Zoro # G0967576
- UPC # 045923032288
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.38 in. |
Light Bulb Dia. | 3.75 in. |
Details
Item | Bulb,Incandescent,75W,BR30,Medium Base |
Voltage | 130V |
Bulb Finish | Blue |
Bulb Beam Angle | 0 |
Dimmable | Yes |
Bulb Amps | 0.577A |
Description
Bulb,Incandescent,75W,BR30,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3500K (FT40DL/835/RS/ECO)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek, S400Mltac4M500K (S400MLTAC4M500K)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- SATCO 0.56 W miniature - TL-3 - 5 Hours - Miniature Screw Base - 2.25V - 2-Pack (S7703)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- Satco Decorative Light Bulbs