Shop All Decorative Light Bulbs
Satco
7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack
Mfr # S3791
Zoro # G0967488
product price: $0.82
/pk 2, $0.41/ea
Sold in multiples of 11 for $9.02
$9.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 120V
- Light Bulb Dia. 0.88 in.
- Max Overall Bulb Length 2.13 in.
- Bulb Beam Angle 360
Product Information
- Brand Satco
- MFR # S3791
- Zoro # G0967488
- UPC # 045923037917
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.88 in. |
Max Overall Bulb Length | 2.13 in. |
Details
Item | Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 2 |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Amps | 0.058A |
Description
Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Wp 80W Par38 Fld Bulb (63204)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- DABMAR LIGHTING Area Light, 75, ABS, Brass, Path, Walkway (LV75-ABS)
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- SATCO 11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack (S3964)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO 60 W A19 Incandescent - Ceramic Red - 2000 Hours - Medium Base - 130V (S4984)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- Satco Decorative Light Bulbs