Shop All LED Light Bulbs
Satco
6W G25 Globe LED 4000K Medium 120V
Mfr # S9202
Zoro # G3408111
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 4000K
- Bulb Shape G25
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9202
- Zoro # G3408111
- UPC # 45923092022
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | G25 |
Bulb Technology | LED |
Dimmable | Yes |
Type | Globe |
Voltage | 120v |
Watts | 6W |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton R50-09864-DEL 120 V LED Ceiling Occupancy Sensor Lampholder with 8.7 W LED Module; White (R50-09864-DEL)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S8480)
- CHLORIDE Wire Guard, Steel (WG4)
- SATCO 3 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21262)
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- SATCO Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K (S28617)
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- ELUMIGEN 10W PAR30 Rough Service Lamp, 800 Lumens, 120V, 4000K, 25°, 60W Equivalent (P30L0800C40W25-1B)
- Satco LED Light Bulbs