Shop All LED Light Bulbs
Satco
6W A19 LED Frosted 27K Medium 220' beam 120V Non-Dim
Mfr # S9590
Zoro # G1934709
product price: $2.95
/pk 6, $0.49/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Satco
- MFR # S9590
- Zoro # G1934709
- UPC # 45923095900
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 1/2 in |
Overall Length | 4 1/3 in |
Description
Package Quantity 6
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- WESTINGHOUSE Rough Service 500 W T3 Utility Halogen Bulb 9 500 lm White (04788)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- SATCO Bulb, CFL, 23W, T2, Medium Base, Spirals CFL (S7227)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- Satco LED Light Bulbs