Shop All LED Light Bulbs
Satco
6.5W PAR16 LED 3000K 40' beam Medium 120V
Mfr # S9388
Zoro # G3409189
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Shape PAR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9388
- Zoro # G3409189
- UPC # 45923093883
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | PAR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Flood and Spot |
Voltage | 120V AC |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED Bulb,65W,120V,PAR16,E26,30K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- METALUX Ep3 3 Lmp, 2'X4' Par, 18 Cell, Semi, T8 (2EP3GX-332S36I-UNV-EB81-U)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 40K (S28767)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- Satco LED Light Bulbs