Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish
Mfr # S8676
Zoro # G7160795
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Bi Pin GU10
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V
Product Information
- Brand Satco
- MFR # S8676
- Zoro # G7160795
- UPC # 045923086762
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.28 in |
Light Bulb Dia. | 1.97 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Bi Pin GU10 |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Dimmable | Yes |
Voltage | 120V |
Watts | 6.5W |
Lumens | 500L |
Bulb Beam Angle | 25 |
Item | Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1 |
Bulb Finish | White |
Standards | cULus - Listed, UL Damp Rated |
Wattage Equivalency | 3800W HAL |
CRI | 80 |
Energy Star Compliant | No |
Housing Material | Plastic |
CEC Title 20 | Yes |
Description
Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 7 3/8"), 12 1/4"OD x 4"ID x 1 1/8"P (CM12JA)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K (S28788)
- SATCO Bulb, LED, 6W, 230V, A19, E27, 30K (S9661)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- Satco LED Light Bulbs