Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish
Mfr # S8588
Zoro # G0968757
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Bi Pin GU10
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S8588
- Zoro # G0968757
- UPC # 045923085888
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.969 in |
Length | 2.165 in |
Maximum Overall Length | 2.165 in |
Description
Bulb,LED,6.5W,MR16,Sub Minature 2 Pin GU, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- SATCO 5.5-Watt B11 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21838)
- SATCO Light Bulb, 100 W, ED17 Lamp, Medium E26 Lamp Base, 9500 Lumens, 4000 K Color Temp, Cool Wht Light (S5858)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 3PK (S21368)
- SATCO 40W 8 ft. T8 LED FA8 - 35K 50K Hours 5300L Type B BBP 2-End Wire DLC (S29917)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- Satco LED Light Bulbs