Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC
Mfr # S9499
Zoro # G3410099
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 5000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9499
- Zoro # G3410099
- UPC # 45923094996
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Description
LED Bulb,65W,12V,MR16,GU53,50K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- ILC Replacement for Advance Iop-2psp32-n (IOP-2PSP32-N ADVANCE)
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- SATCO 4-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21810)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU5.3, MR16, PK 2 (S21742)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 40K (S28493)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 3PK (40450-SU)
- Satco LED Light Bulbs