Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 4000K 25' beam GU5.3 12V AC/DC
Mfr # S9493
Zoro # G3410038
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 4000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9493
- Zoro # G3410038
- UPC # 45923094934
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 4000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Bulb Beam Angle | 25 Degrees |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Color Temperature | 4000K |
Description
LED Bulb,65W,12V,MR16,GU53,40K,25D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- STREAMLIGHT Charger Kit, Black (75277)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- JOHNNY BEARD JOHNNY BEARD COMPANY 68010 Pennsylvania Pine Bellows; Black Suede Trim; 7.5 in. x 19.5 in. (68010)
- SATCO 23W PLL LED ballast bypass 2G11 2600Ls 120-277V 3500K (S9950)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK (S21822)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- ILC Land Rover Freelander Year 2005 Parking Light Amber LED light bulb lamp (FREELANDER YEAR 2005 PARKING LIGHT AMBER LED)
- Satco LED Light Bulbs