Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC
Mfr # S9616
Zoro # G3410403
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9616
- Zoro # G3410403
- UPC # 45923096167
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED Bulb,65W,12V,MR16,GU53,30K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, 130 lm (76412)
- DORCY Assorted Led 120 lm (41-2958)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21247)
- SATCO Bulb, LED, A19, 10W, 50K, Medium, 220 Degrees, PK 10 (S11411)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- Satco LED Light Bulbs