Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 3000K 40' beam GU10 120V
Mfr # S9383
Zoro # G3409082
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9383
- Zoro # G3409082
- UPC # 45923093838
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU10) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Bulb Designation | MR16 |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED Bulb,65W,120V,MR16,GU10,30K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU10 120V (S9384)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- SATCO 8.5W PAR30S LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22213)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21427-12PK)
- Satco LED Light Bulbs