Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 2700K 40' beam GU10 120V
Mfr # S9382
Zoro # G3408960
original price:
$10.57
15% off
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
- Type Track and Recessed
Product Information
- Brand Satco
- MFR # S9382
- Zoro # G3408960
- UPC # 45923093821
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU10) |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 6.5 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Bulb Designation | MR16 |
Color Temperature | 2700K |
Description
LED Bulb,6.5W,120V,MR16,GU10,27K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- ILC Replacement for Philips Cdm70/par30l/m/fl/4k replacement light bulb lamp (CDM70/PAR30L/M/FL/4K PHILIPS)
- FEIT ELECTRIC LED DM T4 GY6.35 WW 50W (BP50JCD/830/LED)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 30K (S28574)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- Satco LED Light Bulbs