Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC
Mfr # S9490
Zoro # G3409791
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 25 Degrees Beam Spread
- Type Track and Recessed
Product Information
- Brand Satco
- MFR # S9490
- Zoro # G3409791
- UPC # 45923094903
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V AC/DC |
Watts | 6.5W |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- WESTINGHOUSE Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK (3319320)
- ILC Replacement for Skytron Ha30ar-w Overhead Lamp replacement light bulb lamp (HA30AR-W OVERHEAD LAMP SKYTRON)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 4000K - White Finish - 120 Volt (S11492)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SATCO 16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11442)
- ILC Replacement for Grainger 4pl15 LED Replacement replacement light bulb lamp (4PL15 LED REPLACEMENT GRAINGER)
- Satco LED Light Bulbs