Shop All LED Light Bulbs
This Product is Discontinued
Satco
6.5W G40 LED Clear Medium 2700K 810Ls 120V (Discontinued)
Mfr # S9566
Zoro # G3410607
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Shape G40
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9566
- Zoro # G3410607
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | G40 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees Beam Spread |
Type | Globe |
Voltage | 120V AC |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 2700K |
Description
LED Bulb,65W,120V,G40,E26,2700K,Dim
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.