Shop All Decorative Light Bulbs
Satco
60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V
Mfr # S3012
Zoro # G0967183
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Finish Clear
- Light Bulb Dia. 5 in.
- Dimmable Yes
- Max Overall Bulb Length 6.75 in.
Product Information
- Brand Satco
- MFR # S3012
- Zoro # G0967183
- UPC # 045923030123
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 5 in. |
Max Overall Bulb Length | 6.75 in. |
Details
Item | Bulb,Incandescent,60W,G40,Medium Base |
Voltage | 120V |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Amps | 0.500A |
Description
Bulb,Incandescent,60W,G40,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/EW/ALTO 28W 30PK)
- ADAMS Suction Cup Light Holder (7501-00-1040)
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- SATCO 25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V (S6083)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SATCO 25 W CA10 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack (S3767)
- Satco Decorative Light Bulbs