Shop All LED Light Bulbs
Satco
6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK
Mfr # S21245
Zoro # G505829240
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 300
Product Information
- Brand Satco
- MFR # S21245
- Zoro # G505829240
- UPC # 45923205606
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Item | LED Filament Bulb |
Standards | cETLus |
Bulb Designation | Wet |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Light Color | Warm White |
Bulb Primary Application | Decorative |
For Enclosed Fixtures | Yes |
Bulb Finish | Clear |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21245 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- ILC Replacement for Whelen Engineering 01-0441675-00 (01-0441675-00 WHELEN ENGINEERING)
- GLOBE ELECTRIC Labo Bulb (84654)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- SATCO Bulb, LED, 20W, A21,120V-277V, 50K, E26, No Dim, White (S11332)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 100 Watt Equivalence 4 pk (S28790)
- SATCO 35 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11231)
- SATCO 40W 8 ft. T8 LED 40K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29924)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- LUXRITE Mini LED Light Bulbs 3W (35W Equivalent) 140LM 2700K Warm White G8 Base 6-Pack (LR24609-6PK)
- Satco LED Light Bulbs