Shop All LED Light Bulbs
Satco
5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube
Mfr # S9228
Zoro # G3408209
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Color Temp. 3000K
- Bulb Shape T4 Replacement
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9228
- Zoro # G3408209
- UPC # 45923092282
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 Replacement |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 360 Degrees of Beam Spread |
Type | Tube |
Voltage | 120v |
Watts | 5W |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 15,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- SATCO Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 27K (S29614)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO 3 Watt T6.5 LED Lamp, Clear, Intermediate Base, 90 CRI, 3000K (S21343)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- SATCO Bulb, LED, 0.5W, 120V, C7, Base E12, 27K (S9156)
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V (LM20220CS-W)
- Satco LED Light Bulbs