Shop All LED Light Bulbs
Satco
5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI
Mfr # S11278
Zoro # G203452573
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Housing Aluminum / Plastic
- Bulb Shape MR16
- Dimmable Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120V
Product Information
- Brand Satco
- MFR # S11278
- Zoro # G203452573
- UPC # 45923112782
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.97 |
Outside Diameter | 2.2 |
Details
Average Light Bulb Life | 25000 |
Bulb Housing | Aluminum / Plastic |
Bulb Shape | MR16 |
Dimmable | Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120V |
Watts | 5.5 |
Lumens | 385 |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
CRI | 90 |
Standards | cULus,RoHS Compliant |
Weight | 0.08 |
For Use With | Lighting |
Finish | Clear |
Description
The 5.5-watt LED MR16-GU10 RGB and Tunable White Mini Reflector lamp for recessed and track fixtures is the perfect choice for accenting your home's decor and architectural features, adding color and dimension. Adjust color and toning with the time of day, drawing the best features out in your home around the clock for unique visual effects. Damp location rated, dimmable with the Starfish app, suitable for enclosed fixtures, and 90 CRI rated for California Title 20 compliance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- ILC Replacement for Pura Uv101 replacement light bulb lamp (UV101 PURA)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- ILC Replacement For SATCO S12406 (S12406)
- Satco LED Light Bulbs