Shop All LED Light Bulbs
Satco
5.5W G25 LED Light Bulb - Medium Base - Clear Finish
Mfr # S29878
Zoro # G0968723
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape G25
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S29878
- Zoro # G0968723
- UPC # 045923298783
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.15 in |
Length | 4.45 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | G25 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 500L |
Item | Bulb,LED,5.5W,G25,Medium Base,LED Filame |
Standards | cULus; |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | Yes |
Bulb Finish | Clear |
Housing Material | Unavailable |
CRI | 90 |
CEC Title 20 | Yes |
Description
Bulb,LED,5.5W,G25,Medium Base,LED Filame, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3m replacement light bulb lamp (LP3M FEDERAL SIGNAL)
- CREE Pendant Mount (IG-PDWH)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84035)
- Satco LED Light Bulbs