Shop All LED Light Bulbs
Satco
5.5W BT15 LED Light Bulb - Medium Base - Clear Finish
Mfr # S8559
Zoro # G0968678
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape BT15
- Bulb Technology LED
Product Information
- Brand Satco
- MFR # S8559
- Zoro # G0968678
- UPC # 045923085598
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 4.25 in |
Maximum Overall Length | 4.25 in |
Description
Bulb,LED,5.5W,BT15,Medium Base,LED Filam, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 85W Twist High Wattage 300W Equiv (ESL85T/D)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- SATCO 24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11959)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- SATCO 9W T8 LED 2 ft. 50K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39903)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- ILC Replacement for Welch Allyn 06500-u LED Replacement replacement light bulb lamp (06500-U LED REPLACEMENT WELCH ALLYN)
- Satco LED Light Bulbs