Shop All LED Light Bulbs
Satco
5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts
Mfr # S21347
Zoro # G905829178
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21347
- Zoro # G905829178
- UPC # 45923206542
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 |
Length | 5 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 450 |
Bulb Primary Application | Decorative |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Item | LED Filament Bulb |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
CRI | 90 |
For Enclosed Fixtures | Yes |
Light Color | Natural Light |
Description
Satco's S21347 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Clear finish • T10 lamp shape • 5000K Natural white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 6-Pack (LR21404-6PK)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- EZRED EXTREME MAGNET WORKLIGHT ORG W/USB CORD (EZXLM500-OR)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9170)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- SATCO 24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11959)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- Satco LED Light Bulbs