Shop All LED Light Bulbs
Satco
5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21344
Zoro # G405829258
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21344
- Zoro # G405829258
- UPC # 45923206511
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 |
Light Bulb Dia. | 1.25 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 450 |
Housing Material | Glass |
Bulb Primary Application | Decorative |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Finish | Clear |
Bulb Designation | Wet |
For Enclosed Fixtures | Yes |
Light Color | Warm White |
CRI | 90 |
Item | LED Filament Bulb |
Description
Satco's S21344 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 5.00 inches, MOD: 1.25 inches • Medium base • Clear finish • T10 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- ILC Replacement for Ushio 1000408 replacement light bulb lamp (1000408 USHIO)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- SATCO 5 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21332)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- Satco LED Light Bulbs