Shop All LED Light Bulbs
Satco
5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21292
Zoro # G405829326
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21292
- Zoro # G405829326
- UPC # 45923206078
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.58 |
Light Bulb Dia. | 1.38 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Item | LED Filament Bulb |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Primary Application | Decorative |
Housing Material | Glass |
CRI | 90 |
Light Color | Warm White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
Standards | cETLus |
For Enclosed Fixtures | Yes |
Bulb Finish | Frost |
Description
Satco's S21292 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Frost finish • B11 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- HALO E27Icat (E27ICAT)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21290)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- SATCO 8-Watt T9 LED - Frosted - Medium Base - 2700K - 700 Lumens - 120 Volts, 2PK (S21868)
- SATCO Bulb, LED, 15.5W, A19, Medium, 27K, Dim, 4PK (S11422)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- Satco LED Light Bulbs