Shop All LED Light Bulbs
Satco
5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK
Mfr # S21828
Zoro # G609012432
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 3000K
- Bulb Shape B11
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S21828
- Zoro # G609012432
- UPC # 45923218286
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 3000K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5.5W |
Lumens | 500 |
Bulb Primary Application | Indoor and Outdoor Lighting |
CRI | 90 |
Wattage Equivalency | 60W (Incandescent) |
Energy Star Compliant | Yes |
Color Temperature | Soft White |
Bulb Beam Angle | 300 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
Housing Material | Glass / Copper |
Description
5.5-Watt B11 LED - Frosted - Candelabra Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- SATCO 4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21812)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7224)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7216)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- Satco LED Light Bulbs