Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish
Mfr # S1914
Zoro # G0959763
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Light Appearance Warm White
- Watts 50 W
Product Information
- Brand Satco
- MFR # S1914
- Zoro # G0959763
- UPC # 045923019142
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Diameter | 1/2 in |
Length | 2.63 in |
Max. Overall Bulb Length | 2.63 in |
Description
Bulb,Halogen,50W,T4,Mini Cand Base,Singl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCO MARINE Original Equipment Quality Replacement Solenoid f/Mercruiser, Mercury & Yamaha 4 Stroke, 12V (SW099)
- CTA MANUFACTURING Pin Spanner Set (8120)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- PERFORMANCE TOOL Battery Post and Terminal Cleaner (W3302)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3459)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 25W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4615)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- ILC Replacement for Chevrolet / Chevy Corvette Year 2005 Brake Light replacement light bulb lamp, 10PK (CORVETTE YEAR 2005 BRAKE LIGHT CHEVROLET / CH)
- Satco Vehicle Bulbs & Lenses