Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish
Mfr # S3198
Zoro # G0959736
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Bulb Finish Clear
- Bulb Amps 0.385A
- Standards Damp Rating
Product Information
- Brand Satco
- MFR # S3198
- Zoro # G0959736
- UPC # 045923031984
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.63 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Mini Candelabra |
Item | Bulb,Halogen,50W,T4,Mini Cand Base,Singl |
Bulb Finish | Clear |
Bulb Amps | 0.385A |
Standards | Damp Rating |
Average Bulb Life | 2000 |
Material | Glass / Metal |
Application | Lighting |
Voltage | 130V |
Lumens | 750L |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | CC-2V |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,50W,T4,Mini Cand Base,Singl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 100-428 For Honda 17210-Za0-506 (100-428)
- A & I PRODUCTS Evaporator 40" x10.5" x7" (A-RE13885)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415302 (415302)
- SKF Adapter Bearing, Gya100-Rrb (GYA100-RRB)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish (S4629)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3486)
- PEAK Peak Mini Lamp 67 (67LL-BPP)
- Satco Automotive Headlight, Signal & Tail Light Assemblies