Shop All Vehicle Bulbs & Lenses
Satco
50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish
Mfr # S1987
Zoro # G0959815
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Length 1.56 in
- Bulb Finish Clear
- Light Bulb Dia. 0.5 in
Product Information
- Brand Satco
- MFR # S1987
- Zoro # G0959815
- UPC # 045923019876
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base |
Bulb Finish | Clear |
Lumens | 900L |
Bulb Amps | 2.083A |
Material | Glass / Metal |
Application | Lighting |
Voltage | 24V |
Standards | Damp Rating |
Average Bulb Life | 2000 |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
CRI | 100 |
Location Rating | Damp |
Filament Type | CC-6 |
Description
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- BOSS AUDIO MR1308UAB MP3/AM/FM/USB/SD Bluetooth Receiver (MR1308UAB)
- BUYERS PRODUCTS Liner Slat 6.5 x 144 Inch (LS1665144)
- RUPP MARINE Rupp Control Knob Gold For Morse Controls (3/8-24 Thread) (03-1226-23G)
- SATCO 100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4622)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1977)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- SATCO 35W MR16 Halogen Light Bulb - Bi Pin GU10 Base - Frost Finish (S4128)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- RECON 99-16 F250/F350/F450/F550 AMB LENS W/SMK CAB RF LIGHT LENS W/WHITE OLE (264143AM)
- Satco Automotive Lighting