Shop All Decorative Light Bulbs
Satco
500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof
Mfr # S3016
Zoro # G0966386
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 4.38 in.
- Bulb Beam Angle 360
- Dimmable Yes
- Max Overall Bulb Length 9.38 in.
- Bulb Shape PS35
Product Information
- Brand Satco
- MFR # S3016
- Zoro # G0966386
- UPC # 045923030161
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4.38 in. |
Max Overall Bulb Length | 9.38 in. |
Maximum Overall Length | 9.38 in |
Details
Item | Bulb,Incandescent,500W,PS35,Mogul Base |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Shape | PS35 |
Bulb Finish | Clear |
Voltage | 130V |
Features | Lensed Lamp |
Lumens | 8000L |
Watts | 500W |
Bulb Amps | 3.846A |
Lamp Base | Mogul |
Lighting Technology | Incandescent |
Beam Spread | 360 Degrees |
Lamp Filament | CC-8 |
Color Temperature | 2700K |
Color Rendering Index | 100 |
Description
Bulb,Incandescent,500W,PS35,Mogul Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8226E)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- ILC Replacement for ULT 631-lh-tc-p (631-LH-TC-P ULT)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3231)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V (S4998)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- Satco Decorative Light Bulbs