Shop All LED Light Bulbs
Satco
5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt
Mfr # S11234
Zoro # G208209288
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 Double Loop
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11234
- Zoro # G208209288
- UPC # 45923112348
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.13 |
Light Bulb Dia. | 0.75 |
Details
Bulb Base Type | G9 Double Loop |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 5 |
Lumens | 550 |
Bulb Amps | 0.042 |
Bulb Finish | Clear |
Item | Mini and Pin-Based LED |
Housing Material | Plastic / Ceramic |
CRI | 80 |
Indoor/Outdoor Usage | Indoor |
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-50-4K)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- SATCO Bulb, LED, 4W, B11, Candelabra, 120V, Clear, 30K (S28574)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Purple, 2PK (81081-SU)
- Satco LED Light Bulbs