Shop All LED Light Bulbs
Satco
5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo
Mfr # S21855
Zoro # G609012449
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape BT15
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S21855
- Zoro # G609012449
- UPC # 45923218552
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.81 in |
Length | 4.06 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | BT15 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5W |
Lumens | 450 |
Energy Star Compliant | Yes |
CRI | 90 |
Bulb Primary Application | Indoor and Outdoor Lighting |
Wattage Equivalency | 40W (Incandescent) |
Standards | cETLus Listed ; FCC ; RoHS; UL listed Wet rating |
Bulb Beam Angle | 320 degrees |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Housing Material | Glass / Copper |
Color Temperature | Warm White |
Description
8-Watt BT15 LED - White - Medium Base - 2700K - 800 Lumens - 120 Vo
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- ILB GOLD Bulb, Infrared / Heat /Ir U-Clip, Replacement For Donsbulbs, Qh1000T3-230-250V (QH1000T3-230-250V)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- SATCO S14 LED String Light Replacement Bulb - 2200K - 120V - Replacement 4PK (S8027)
- SATCO 8W LED MR16 5000K 40' beam GU5.3 12V (S8644)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- SATCO Type-A A19 E26 (Medium) LED Bulb Natural Light 75 Watt Equivalence 4 pk (S28770)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 40K (S28493)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- Satco LED Light Bulbs