Shop All LED Light Bulbs
Satco
5 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21332
Zoro # G905829192
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Product Information
- Brand Satco
- MFR # S21332
- Zoro # G905829192
- UPC # 45923206399
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.06 |
Light Bulb Dia. | 1.81 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 5 |
Lumens | 450 |
Bulb Designation | Wet |
Green Certification or Other Recognition | Lawful for sale in California |
Standards | cETLus |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | White |
Housing Material | Glass |
Item | LED Filament Bulb |
Light Color | Warm White |
CRI | 90 |
Description
Satco's S21332 5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.06 inches, MOD: 1.81 inches • Medium base • White finish • BT15 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PRO TAC HL3 WITH (3) CR123A LITHIUM (SR88047)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21296)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21298)
- SATCO 40W 8 ft. T8 LED FA8 - 65K 50K Hours 5500L Type B BBP 2-End Wire DLC (S21925)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- ILC Replacement for Maxlite 74687 replacement light bulb lamp (74687)
- Satco LED Light Bulbs