Shop All LED Light Bulbs
Satco
4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish
Mfr # S11905
Zoro # G7411557
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Miniature Bi Pin
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V-277V
Product Information
- Brand Satco
- MFR # S11905
- Zoro # G7411557
- UPC # 045923119057
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.83 in |
Length | 11.91 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Miniature Bi Pin |
Bulb Color Temp. | 4000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 4W |
Lumens | 400L |
Standards | cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated |
Bulb Finish | Frost |
Item | Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 240 |
CRI | 82 |
Housing Material | Glass |
Flourescent Equivalent | 8W |
Description
Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- WALDMANN LIGHTING CO Waldmann Raptor LED Spot Light, Gooseneck Arm, 22-26V DC, 10 Degree Beam (113260000-00641130)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- SATCO Bulb, LED, 20W, A21,120V-277V, 30K, E26, No Dim, White (S11330)
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3500K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11393)
- SATCO 9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11764)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- Satco LED Light Bulbs