Shop All LED Light Bulbs
Satco
4W PAR16 LED Light Bulb - Medium Base - Clear Finish
Mfr # S8585
Zoro # G0968775
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Bulb Shape PAR16
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S8585
- Zoro # G0968775
- UPC # 045923085857
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 2.88 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Bulb Shape | PAR16 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Light Technology | LED |
Lumens | 360L |
Item | Bulb,LED,4W,PAR16,Medium Base,PAR LED |
Energy Star Compliant | Yes |
Bulb Beam Angle | 40 |
Bulb Finish | Clear |
Standards | cULus - Listed; Damp Rating |
Wattage Equivalency | 3800W HAL |
CRI | 90+ |
Housing Material | Unavailable |
CEC Title 20 | Yes |
Description
Bulb,LED,4W,PAR16,Medium Base,PAR LED, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY G45 385 lm Silver LED Flashlight AAA Battery (TT7345SCP)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- ILC Replacement for Bulbrite 776874 replacement light bulb lamp (776874 BULBRITE)
- ILC Replacement for Damar 1321b replacement light bulb lamp, 2PK (1321B DAMAR)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7216)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21234)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- Satco LED Light Bulbs