Shop All LED Light Bulbs
Satco
4.5W LED MR16 LED 3000K 40' beam GU10 120V
Mfr # S9380
Zoro # G3409073
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S9380
- Zoro # G3409073
- UPC # 45923093807
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU10 |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120v |
Watts | 4.5W |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack (LR21407-16PK)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- SATCO 6 W S6 Specialty Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S4717)
- SATCO 4.5W LED MR16 LED 5000K 40' beam GU10 120V (S9381)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- SATCO 9.8W A19 LED Light Bulb - Medium Base - Frost Finish (S29699)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- ILC Replacement for Westinghouse 035330 Warm White LED Replacement replacement light bulb lamp (035330 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- Satco LED Light Bulbs