Shop All LED Light Bulbs
Satco
45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V
Mfr # S23141
Zoro # G604277140
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Extended Mogul
- Bulb Shape Type B
- Bulb Type Corncob
- Dimmable Yes
- Type Industrial
Product Information
- Brand Satco
- MFR # S23141
- Zoro # G604277140
- UPC # 45923231414
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9.69 |
Light Bulb Dia. | 3.35 |
Details
Bulb Base Type | Extended Mogul |
Bulb Shape | Type B |
Bulb Type | Corncob |
Dimmable | Yes |
Type | Industrial |
Voltage | 100-277 |
Watts | 45/36/27W |
Light Technology | LED |
Bulb Finish | White |
Standards | cULus listed - cULus classified |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Primary Application | Indoor and Outdoor Lighting |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Housing Material | Aluminum and Plastic |
Wattage Equivalency | 175W |
Weight | 1.76 |
Description
The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- LUMAPRO Miniature Incandescent Bulb, 195 lm, 25W (25T7/DC-1PK)
- ILC Replacement for GE General Electric G.E 60a/rs/stg-t2/12 replacement light bulb lamp, 4PK (60A/RS/STG-T2/12 GE GENERAL ELECTRIC G.E)
- SATCO 120/100/80W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23145)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO 12 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11792)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 2-Pack (LR21450-2PK)
- Satco LED Light Bulbs