Shop All LED Light Bulbs
Satco
4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21251
Zoro # G205829199
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Product Information
- Brand Satco
- MFR # S21251
- Zoro # G205829199
- UPC # 45923205668
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.54 |
Light Bulb Dia. | 4.88 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Finish | White |
CRI | 90 |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Designation | Wet |
Light Color | Cool White |
Housing Material | Glass |
Description
Satco's S21251 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • White finish • G40 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 W BA9 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3659)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- SATCO 6W G25 Globe LED 4000K Medium 120V (S9202)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8677)
- Satco LED Light Bulbs