Shop All LED Light Bulbs
Satco
4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21228
Zoro # G805829254
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 4000K
- Dimmable Yes
- Light Distribution 300
Product Information
- Brand Satco
- MFR # S21228
- Zoro # G805829254
- UPC # 45923205439
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.15 |
Length | 4.45 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Bulb Designation | Wet |
Standards | cULus |
Bulb Primary Application | Decorative |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Light Color | Cool White |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
CRI | 90 |
Bulb Finish | Clear |
Description
Satco's S21228 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- MILLENNIUM Warehouse Shade (RWHS14-SB)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- SATCO 8W LED MR16 3500K 40' beam GU5.3 12V (S8642)
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- Satco LED Light Bulbs