Shop All LED Light Bulbs
Satco
4.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21218
Zoro # G305829334
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 320
- Voltage 120
- Watts 4.5
Product Information
- Brand Satco
- MFR # S21218
- Zoro # G305829334
- UPC # 45923205330
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 4.5 |
Lumens | 350 |
Bulb Finish | White |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Light Color | Warm White |
Standards | cETLus |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21218 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Medium base • White finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- FEIT ELECTRIC Tube Guard Fluor Plstc T8 4ft (4'PTT8/RP)
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- SATCO Bulb, LED, 9W, PL, G24d (2-Pin) Base, LED CFL Replacements Pin Based (S8534)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- SATCO 3-Watt CA10 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21839)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- ILB GOLD Led Bulb, Replacement For Satco S23167 (S23167)
- Satco LED Light Bulbs