Shop All Fluorescent Linear Lamps
Satco
40W - T12 - Black light Blue Fluorescent - G13 base
Mfr # S6409
Zoro # G501707269
product price: $28.95
/ea
Sold in multiples of 6 for $173.70
$173.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Medium Bi Pin
- Finish Blue
- For Use With Lighting
- Voltage 120-277
- Watts 40
Product Information
- Brand Satco
- MFR # S6409
- Zoro # G501707269
- UPC # 45923064098
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Length | 47.78 |
Outside Diameter | 1.5 |
Details
Bulb Base | Medium Bi Pin |
Finish | Blue |
For Use With | Lighting |
Voltage | 120-277 |
Watts | 40 |
CEC Title 20 | No |
Energy Star | No |
Dimmable | No |
RoHS Compliant | Yes |
Location Rating | Not Rated |
Operaing Frequency | 50/60 |
Hours Rated | 20000 |
Material | Glass |
Indoor/Outdoor | Indoor |
Bulb Shape | T12 |
Weight | 0.0049 |
Operating Temperature | Ballast Dependent |
IMAP | No IMAP |
Description
This 40-watt blacklight linear fluorescent lamp is a T12 shape, with a Medium Bi Pin base. The fluorescent lamp has a blue finish, and is rated for 20000 hours of use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- NEWHOUSE LIGHTING Outdoor 25ft. Party String Lights with 25 Sockets Light Bulbs Included (PSTRINGINC)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- ILC Replacement for Edwards Signaling 92-st (92-ST EDWARDS SIGNALING)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- Satco Fluorescent Linear Lamps