Shop All LED Light Bulbs
Satco
40W 8 ft. T8 LED FA8 - 35K 50K Hours 5300L Type B BBP 2-End Wire DLC
Mfr # S29917
Zoro # G902174356
Sold in multiples of 10 for $279.50
$279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
- Watts 40W
Product Information
- Brand Satco
- MFR # S29917
- Zoro # G902174356
- UPC # 45923299179
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 96 In. |
Maximum Overall Length | 94 in |
Minimum Compartment Size | 96.063 in L x 10.630 in W x 2.756 in H |
Description
This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Bag Filters, 20 Included (55-310)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iopa-3P32-Hl-N (IOPA-3P32-HL-N)
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34194-4PK)
- SATCO 4.5W G25 LED Amber Medium 2200K 380Ls 120V (S9584)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- SATCO 4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish (S29877)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- Satco LED Light Bulbs