Shop All Fluorescent Linear Lamps
Satco
40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base
Mfr # S26610
Zoro # G901707265
Sold in multiples of 30 for $205.50
$205.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IMAP No IMAP
- Operating Temperature Ballast Dependent
- Weight 0.0049
- Material Glass
- For Use With Lighting
Product Information
- Brand Satco
- MFR # S26610
- Zoro # G901707265
- UPC # 45923266102
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.5 |
Length | 47.22 |
Details
IMAP | No IMAP |
Operating Temperature | Ballast Dependent |
Weight | 0.0049 |
Material | Glass |
For Use With | Lighting |
Finish | White |
RoHS Compliant | No |
Bulb Shape | T12 |
CCT | 5000K |
Indoor/Outdoor | Indoor |
Operaing Frequency | 50/60 |
Dimmable | No |
Lumens | 2200 |
Location Rating | Not Rated |
Voltage | 120-277 |
Hours Rated | 20000 |
CEC Title 20 | No |
Watts | 40 |
Bulb Base | Medium Bi Pin |
Energy Star | No |
Description
A 40-watt, 5000K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 20000 hours of use.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, HI, MA, NJ, OR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRAMB)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- ILC Replacement for Light Bulb / Lamp F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 LIGHT BULB / LAMP)
- SATCO 14W - Fluorescent T8 - 6500K - Daylight - G13 Base (S27931)
- SATCO 18W - T8 - 30 Inch Cool White Fluorescent (S26516)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- ILC Replacement for Honeywell Uc36w1006/u replacement light bulb lamp (UC36W1006/U HONEYWELL)
- Satco Fluorescent Linear Lamps