Shop All Decorative Light Bulbs
Satco
400 W G30 Incandescent - Clear - 2000 Hours - 6000L - Medium Base - 120V
Mfr # S7005
Zoro # G0965029
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G30
- Bulb Beam Angle 360
- Voltage 120V
- Bulb Finish Clear
- Watts 400 W
Product Information
- Brand Satco
- MFR # S7005
- Zoro # G0965029
- UPC # 045923070051
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5 in. |
Light Bulb Dia. | 3.75 in. |
Details
Item | Incandescent Bulb |
Bulb Shape | G30 |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Clear |
Watts | 400 W |
Dimmable | No |
Bulb Amps | 3.333A |
Description
Incandescent Bulb, Bulb Shape G30, Watts 400 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Screw-In CFL, Max. Overall Bulb 4-1/8" L (S7217)
- RICHPOWER INDUSTRIES PowerSmith 2400 Lumen Foldable Rechargeable LED Work Light with Magnetic Base (PWLR124FM)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- ILC Replacement For SATCO S11952 (S11952)
- SATCO 25 W C15 Incandescent - Spun White - 4000 Hours - 160L - Medium Base - 120V - Carded (S2713)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V (S3906)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- Satco Decorative Light Bulbs