Shop All Decorative Light Bulbs
Satco
40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V
Mfr # S3396
Zoro # G0966036
original price:
$2.15
7% off
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 2.63 in.
- Light Bulb Dia. 1.75 in.
- Dimmable Yes
- Voltage 130V
- Bulb Beam Angle 0
Product Information
- Brand Satco
- MFR # S3396
- Zoro # G0966036
- UPC # 045923033964
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.63 in. |
Light Bulb Dia. | 1.75 in. |
Details
Item | Bulb,Incandescent,40W,R14,European Base |
Dimmable | Yes |
Voltage | 130V |
Bulb Beam Angle | 0 |
Bulb Finish | Clear |
Bulb Amps | 0.308A |
Description
Bulb,Incandescent,40W,R14,European Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- MIDWEST FASTENER 2-15/16" Phenolic Candelabra Sockets 4PK (77863)
- WESTINGHOUSE Horizontal Snap-In Socket (70145)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- ILC Replacement for Bulbrite 7.5cfc/15/3 replacement light bulb lamp, 4PK (7.5CFC/15/3 BULBRITE)
- Satco Decorative Light Bulbs