Shop All Decorative Light Bulbs
Satco
40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded
Mfr # S4701
Zoro # G0966133
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Beam Angle 0
- Dimmable Yes
- Light Bulb Dia. 1.75 in.
- Voltage 120V
Product Information
- Brand Satco
- MFR # S4701
- Zoro # G0966133
- UPC # 045923047015
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in. |
Max Overall Bulb Length | 2.63 in. |
Details
Item | Bulb,Incandescent,40W,R14,Intermediate B |
Bulb Finish | Clear |
Bulb Beam Angle | 0 |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,R14,Intermediate B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C249-1)
- Satco Decorative Light Bulbs