Shop All Decorative Light Bulbs
Satco
40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V
Mfr # S3011
Zoro # G0966088
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Dimmable Yes
- Bulb Finish Clear
- Max Overall Bulb Length 6.75 in.
- Voltage 120V
Product Information
- Brand Satco
- MFR # S3011
- Zoro # G0966088
- UPC # 045923030116
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 6.75 in. |
Light Bulb Dia. | 5 in. |
Details
Item | Bulb,Incandescent,40W,G40,Medium Base |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Finish | Clear |
Voltage | 120V |
Bulb Amps | 0.333A |
Description
Bulb,Incandescent,40W,G40,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 6-3/4" Chr Ceil Fixture (66239)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Bk (SRP25DBK)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- SATCO 75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3228)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO 15 W CA8 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 130V (A3677)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3218)
- SATCO 25 W A19 Incandescent - Ceramic Yellow - 1000 Hours - 30L - Medium Base - 130V (S6093)
- Satco Decorative Light Bulbs