Shop All Decorative Light Bulbs
Satco
40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V
Mfr # S3847
Zoro # G0965659
product price: $0.73
/ea
Sold in multiples of 11 for $8.03
$8.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 2.38 in.
- Watts 40 W
- Bulb Finish Clear
- Bulb Beam Angle 360
Product Information
- Brand Satco
- MFR # S3847
- Zoro # G0965659
- UPC # 045923038471
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.38 in. |
Light Bulb Dia. | 1.56 in. |
Details
Item | Incandescent Bulb |
Dimmable | Yes |
Watts | 40 W |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Bulb Shape | G12 |
Voltage | 120V |
Bulb Amps | 0.333A |
Description
Incandescent Bulb, Bulb Shape G12, Watts 40 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO4P)
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V (S3364)
- SATCO 15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V (S3345)
- SATCO 100 W BR38 Incandescent - Amber - 2000 Hours - Medium Base - 120V (S4425)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- Satco Decorative Light Bulbs