Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Frosted - 2500 Hours - 280L - Medium Base - 130V - 4-Pack
Mfr # S8525
Zoro # G0965214
product price: $3.15
/pk 4, $0.79/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 280L
- Features Lensed Lamp
- Watts 40W
- Dimmable Yes
- Bulb Shape A15
Product Information
- Brand Satco
- MFR # S8525
- Zoro # G0965214
- UPC # 045923085253
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 3.5 in. |
Maximum Overall Length | 3.5 in |
Details
Item | Bulb,Incandescent,40W,A15,Medium Ba,Package Quantity 4 |
Lumens | 280L |
Features | Lensed Lamp |
Watts | 40W |
Dimmable | Yes |
Bulb Shape | A15 |
Bulb Finish | Frost |
Voltage | 130V |
Bulb Beam Angle | 360 |
Lighting Technology | Incandescent |
Bulb Amps | 0.308A |
Lamp Base | Medium |
Color Temperature | 2700K |
Lamp Filament | C-9 |
Beam Spread | 360 Degrees |
Color Rendering Index | 100 |
Application | Appliance |
Description
Bulb,Incandescent,40W,A15,Medium Ba,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7309 replacement light bulb lamp (S7309 SATCO)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- ILC Replacement For SATCO S12113 (S12113)
- COOPER LIGHTING Eaton Cooper Wiring Outdoor Wall Pack, 120V, 87 , LED Lamp, 1100 Lumens, 5000 Color Temp, White (WP1150LPC)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 4-Pack (S4725)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- Satco Decorative Light Bulbs